This item is Discontinued.

Pilot 90008 Varsity Disposable Fountain Stick India Pen Purple Ink Medium YYAZ-PIL90008

90008 Varsity Disposable Fountain Stick India Pen Purple Ink Medium (Discontinued)

  • Mfr # YYAZ-PIL90008
  • Zoro # G616378279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YYAZ-PIL90008
Zoro #
G616378279
UPC #
-
Country of Origin
China

Description

Fashionable, disposable fountain pen is convenient and easy to use.See-through ink reservoir lets you know when you're running low.Features Global Product Type - Pens-Fountain Special Ink Type - India Pen Style - Stick Ink Colors - Purple Pen Type - Fountain Point Type - Medium Refillable - No Tip Type - Metal Grip Type - Smooth Barrel Colors - Black Visible Ink Supply - Yes Cap Colors - Black Pocket Clip - Yes Item Weight - 0.03 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.