Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acroball Pro Advanced Ink Hybrid Gel Pen, Retractable, Medium 1 mm, Black, PK12

  • Mfr # PIL31910

  • Zoro # G5908086


product price: $37.23
/pk 12, $3.10/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL31910
Zoro #
G5908086
UPC #
072838324207
Country of Origin
Japan

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Ink Pen
Pen Ink Color
Black
Pen Cap
Retractable
Pen Cushion
Yes
Features
Smear-Resistant Ink, Water-Resistant Ink
Pen Grip
Textured Cushion
Barrel Material
Plastic
Pen Tip
1 mm
Point Type
Medium
Grip
Contoured rubber
Barrel Color
Silver
Includes Pen Cushion
Cushion Included
Series
Acroball(R) Pro Advanced Ink
Pen Tip Type
Conical
Pen Grip Type
Contoured Rubber
Manufacturer Pen Refill #
77297
Special Ink Properties
Acroball® Advanced Ink
Pen Barrel Color(s)
Silver
Pen Ink Color(s)
Black
Pen Style
Retractable
Pen Sub-Brand & Product Family
Acroball® Pro Advanced Ink
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Number of Markers
12
Ink Type
Ballpoint

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Silver, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Acroball(R) Pro Advanced Ink, Features Smear-Resistant Ink, Water-Resistant Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.