Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WL126-C 4 Hole Mount Slim License Frame - Chrome

  • Mfr # WL126-C

  • Zoro # G103787034


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL126-C
Zoro #
G103787034
UPC #
757558600601
Country of Origin
China

Description

4 Hole Mount Slim License Plate Frame by Pilot. Pilot Automotive chrome license plate frame is designed to add style and enhance the appearance of the vehicle. This frame is made from heavy duty die-cast zinc which renders long lasting durability. It is finished with triple chrome plating offering great style and stability. This frame is easy to install and is corrosion resistant.

Features
  • Helps you to get the most out of your vehicle.
  • Precision designed to perfectly fit your vehicle.
  • Made from premium materials to endure years of abuse.
  • Includes everything needed to get the job done.
  • Die Cast Aluminum 4 Hole Slim Mount License.
  • Frame Color - Chrome.
  • Dimension - 0.25 x 12.25 x 6.1 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.