
B2P RECYCLED BALLPOINT PEN, 1.0 MM, BLACK INK, DOZEN
Mfr # 32800
Zoro # G010827236
product price: $14.39
/eaKey Features
Ink Color
Black
Barrel Material
Plastic
Point Type
Medium
Pen Grip
Latex-free
Ink Type
Gel-based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32800
Zoro #
G010827236
UPC #
72838328007
Country of Origin
United States
Details
Ink Color
Black
Item
Ballpoint Pen
Barrel Material
Plastic
Point Type
Medium
Pen Grip
Latex-free
Ink Type
Gel-based
Description
World's first pens made from recycled plastic bottles! Smooth, effortless writing with smear-resistant ball point ink. Comfortable, latex-free rubber grip. Refillable. Pen Sub-Brand & Product Family: B2P Bottle-2-Pen Recycled; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.