Zoro Homepage

B2P RECYCLED BALLPOINT PEN, 1.0 MM, BLUE INK, DOZEN

  • Mfr # 32801

  • Zoro # G910827213


product price: $13.95
/ea

Key Features

Ink Color
Blue
Point Type
Medium
Barrel Material
Plastic
Pen Grip
Latex-free
Ink Type
Gel-based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32801
Zoro #
G910827213
UPC #
072838328014
Country of Origin
United States

Details

Ink Color
Blue
Item
Ballpoint Pen
Point Type
Medium
Barrel Material
Plastic
Pen Grip
Latex-free
Ink Type
Gel-based

Description

World's first pens made from recycled plastic bottles! Smooth, effortless writing with smear-resistant ball point ink. Comfortable, latex-free rubber grip. Refillable. Pen Sub-Brand & Product Family: B2P Bottle-2-Pen Recycled; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.