Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballpoint Pen, Medium 1.0 mm, Blue PK12

  • Mfr # PIL30006

  • Zoro # G5645376


product price: $16.95
/pk 12, $1.41/ea

Key Features

Ink Color
Blue
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL30006
Zoro #
G5645376
UPC #
072838300065
Country of Origin
Japan

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Pen Tip
1 mm
Grip
Ribbed Finger
Point Type
Medium
Pen Grip
Textured Cushion
Pen Cushion
Yes
Barrel Color
Translucent
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
Better(TM)
Pen Tip Type
Conical
Pen Style
Retractable
Pen Sub-Brand & Product Family
Betterâ„¢
Pen Barrel Color(s)
Translucent Blue
Pen Grip Type
Ribbed
Weight
0.242 lbs
Manufacturer Pen Refill #
77228
Pen Ink Color(s)
Blue
Marker Cap
Retractable
Ink Type
Ballpoint
Number of Markers
12
Cartridge Type
Non-Pressurized

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Better(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.