Zoro Homepage
This item is Discontinued.
Pilot Better Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12, 12PK 30007

Better Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12, 12PK (Discontinued)

  • Mfr # 30007
  • Zoro # G106569095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30007
Zoro #
G106569095
UPC #
72838300072
Country of Origin
Japan

Dimensions

Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Item
Pens
Pen Style
Retractable
Pen Barrel Color(s)
Translucent Red
Pen Sub-Brand & Product Family
Betterâ„¢
Pen Grip Type
Ribbed
Manufacturer Pen Refill #
77229
Pen Tip Type
Conical
Pen Ink Color(s)
Red

Description

High-quality stainless steel point provides smooth, dependable writing. Ribbed finger-grip ensures comfort and control. Tinted barrel shows visible ink supply. Classic styling and an excellent value. Retractable and refillable for continued use. Convenient metal pocket clip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.