
Better Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, PK12, 12PK
Mfr # 36711
Zoro # G009151335
product price: $12.79
/pk 12, $1.07/eaKey Features
Ink Color
Blue
Pen Type
Ballpoint Pen; Stick
Point Size
1 mm
Tip Style
Conical
Pen Cap
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36711
Zoro #
G009151335
UPC #
72838367112
Country of Origin
United States
Dimensions
Point Size
1 mm
Details
Ink Color
Blue
Pen Type
Ballpoint Pen; Stick
Item
Pens
Tip Style
Conical
Pen Cap
Blue
Point Type
Medium
Features
Refillable; Non-Erasable Ink; Airplane-Safe Ink; Pocket Clip; Visible Ink Supply
Barrel Color
Translucent Blue
Pen Grip
Ribbed
Description
Perfect balance quality and value. Smooth, long-lasting ball point ink. Capped pen features pen clip. Ribbed finger grip provides better control. Tinted transparent barrel lets you keep an eye on your ink supply. Refillable for continued use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.