BETTER STICK BALLPOINT PEN, MEDIUM 1MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN
- Mfr # 36711
- Zoro # G110827150
product price:Â
$
20.25
/ea
Key Features
Point Type
Medium
Features
Skip-free
Barrel Color
Crystal
Tip Material
Stainless Steel
Pen Grip
Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36711
- Zoro #
- G110827150
- UPC #
- 72838367112
- Country of Origin
- United States
Details
- Ink Color
- Blue
- Item
- Ballpoint Pen
- Point Type
- Medium
- Features
- Skip-free
- Barrel Color
- Crystal
- Tip Material
- Stainless Steel
- Pen Grip
- Comfort
Description
Perfect balance of quality and value. Smooth, long-lasting ball point ink. Ribbed finger grip provides better control. Tinted transparent barrel lets you keep an eye on your ink supply. Refillable for continued use. Pen Sub-Brand & Product Family: Better; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.