
Blue Permanent Marker, Jumbo Tip
Mfr # 45200
Zoro # G608469336
product price: $7.29
/eaSold in multiples of 6 for $43.74
Key Features
Ink Color
Blue
Tip Size
10 mm
Marker Tip
Jumbo
Features
Water Proof, Xylene-free, Heavy Duty, Indelible, Quick-drying Ink, Felt Tip, Durable, Low-odor Ink
Refillable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45200
Zoro #
G608469336
UPC #
72838452009
Country of Origin
Japan
Dimensions
Tip Size
10 mm
Details
Item
Permanent Marker
Ink Color
Blue
Marker Tip
Jumbo
Features
Water Proof, Xylene-free, Heavy Duty, Indelible, Quick-drying Ink, Felt Tip, Durable, Low-odor Ink
Refillable
Yes
Marker Point Style
Chisel
Description
when you're faced with big, tough marking and labeling jobs, choose a wide-barrel marker specifically designed for industrial applications. Professional-grade ink delivery system ensures smooth permanent marking on nearly any flat surface: wood, glass, metal, plastic, paper, etc. Specially formulated, low-odor, xylene-free ink dries within seconds. Compatible with pilot super color marker refill ink sold separately. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.