Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dr. Grip Full Black Retractable Ballpoint Pen 1.0mm Black

  • Mfr # 36193

  • Zoro # G209995715


product price: $28.29
/ea

Key Features

Ink Color
Black
Barrel Color
Black
Pen Grip
Comfort
Point Type
Medium
Features
Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36193
Zoro #
G209995715
UPC #
072838361936
Country of Origin
Japan

Details

Ink Color
Black
Item
Ballpoint Pen
Barrel Color
Black
Pen Grip
Comfort
Point Type
Medium
Features
Durable
Clip Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.