
Dr. Grip Gel Pen, Retractable, Fine 0.7 mm, Black Ink, Translucent Blue Barrel
Mfr # PIL36260
Zoro # G216517214
product price: $10.59
/eaKey Features
Pen Type
Gel Pen
Point Type
Fine
Marking Tool Color Family
Black
Marking Tool Product Group
Dr. GripĀ®
Tip Style
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL36260
Zoro #
G216517214
UPC #
72838362605
Country of Origin
Japan
Details
Pen Type
Gel Pen
Point Type
Fine
Marking Tool Color Family
Black
Marking Tool Product Group
Dr. GripĀ®
Tip Style
Conical
Barrel Color
Translucent Blue
Item
Gel Pens
Description
Brightly colored, neon barrels really set these pens apart. Dr. Grip is the first truly ergonomic writing instrument. A unique balanced design and a comfortable grip help alleviate writing fatigue, while the smooth ink formula provides an exceptional writing experience. Available in fine point with black G2 gel ink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.