
Dr. Grip Limited Gel Pen, Retractable, Fine 0.7 mm, Black Ink, Champagne Mauve Barrel
Mfr # 36273
Zoro # G615661471
product price:Ā $8.39
/eaKey Features
Marking Tool Product Group
Dr. GripĀ® Limited
Barrel Color
Champagne Mauve
Pen Type
Gel Pen
Pen Grip
Wide-Contour Cushion
Tip Style
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36273
Zoro #
G615661471
UPC #
72838362735
Country of Origin
Japan
Details
Marking Tool Product Group
Dr. GripĀ® Limited
Barrel Color
Champagne Mauve
Pen Type
Gel Pen
Item
Gel Pens
Pen Grip
Wide-Contour Cushion
Tip Style
Conical
Marking Tool Color Family
Black
Description
Dr. Grip is the first truly ergonomic writing instrument. A unique balanced design and a comfortable grip help alleviate writing fatigue, while the smooth ink formula provides an exceptional writing experience. Available in fine point with black G2 gel ink.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.