
Easytouch Ballpoint Pen, Retractable, Fine 0.7 Mm, Black Ink, Clear Barrel, 36PK
Mfr # 54058
Zoro # G810826330
product price: $45.59
/pk 36, $1.27/eaKey Features
Ink Color
Black
Features
Level Indicator
Point Type
Fine
Grip Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54058
Zoro #
G810826330
UPC #
7283854580
Country of Origin
United States
Details
Ink Color
Black
Item
Pen
Features
Level Indicator
Point Type
Fine
Grip Material
Rubber
Description
Smooth-writing, effortless ball point ink. Contoured rubber grip for long-lasting writing comfort. Quick-drying ink is smear-resistant. Retractable ball point pen is refillable for lasting value. Pen Sub-Brand & Product Family: EasyTouch; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.