Zoro Homepage

EasyTouch Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Clear Barrel, PK12, 12PK

  • Mfr # 32012

  • Zoro # G106569415


product price: $9.89
/pk 12, $0.82/ea

Key Features

Pen Ink Color(s)
Red
Pen Sub-Brand & Product Family
EasyTouch®
Pen Tip Type
Conical
Pen Point Size Type
Medium
Manufacturer Pen Refill #
77223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32012
Zoro #
G106569415
UPC #
72838320124
Country of Origin
United States

Dimensions

Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Item
Pens
Pen Ink Color(s)
Red
Pen Sub-Brand & Product Family
EasyTouch®
Pen Tip Type
Conical
Manufacturer Pen Refill #
77223
Pen Cap Color(s)
Clear
Pen Grip Type
Conforming
Pen Barrel Color(s)
Clear
Pen Style
Stick

Description

Smooth, effortless writing with smear-resistant ball point ink. Perfect for both business and everyday use. Form-fitting rubber grip for writing comfort. Ink writes consistently and dries quickly. Clear barrel. Pocket clip. Refillable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.