Shop PILOT
See all product information
Create Account
EASYTOUCH RETRACTABLE BALLPOINT PEN, FINE 0.7MM, BLACK INK, CLEAR BARREL, DOZEN
Mfr # 32210
Zoro # G610827087
product price:Â $17.55
/eaKey Features
Ink Color
Black
Barrel Color
Clear
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32210
- Zoro #
- G610827087
- UPC #
- 72838322104
- Country of Origin
- United States
Details
- Ink Color
- Black
- Item
- Ballpoint Pen
- Barrel Color
- Clear
- Point Type
- Fine
Description
Smooth-writing, effortless ball point ink. Contoured rubber grip for long-lasting writing comfort. Quick-drying ink is smear-resistant. Retractable ball point pen is refillable for lasting value. Pen Sub-Brand & Product Family: EasyTouch; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.