This item is Discontinued.

Pilot FriXion Ball Color Sticks Erasable Gel Pen Open Stock Red FRXCS-32467

FriXion Ball Color Sticks Erasable Gel Pen Open Stock Red (Discontinued)

  • Mfr # FRXCS-32467
  • Zoro # G616378514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRXCS-32467
Zoro #
G616378514
UPC #
-
Country of Origin
China

Description

Pilot Pen-FriXion Ball Color Sticks Erasable Gel Pen. These pens allow you to erase and rewrite repeatedly without damaging documents. The thermo-sensitive gel ink formula disappears with the erasing friction of a rubber tail plug eraser on the pen. Erasing leaves no residue or debris. This package contains twelve 0.7mm gel pens. Comes in a variety of colors. Features Pen-frixion ball color sticks erasable gel pen These pens allow you to erase and rewrite repeatedly without damaging documents The thermo-sensitive gel ink formula disappears with the erasing Weight: 4.3 lbs Specifications Color: Red Point Size: 0.7 mm Point Type: Fine

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.