
FriXion Ball Erasable Gel Pen, Stick, Fine 0.7 mm, Assorted Ink and Barrel Colors, 3PK
Mfr # 31557
Zoro # G315661566
product price:Ā $7.89
/pk 3, $2.63/eaKey Features
Pen Type
Gel Pen
Tip Style
Conical
Barrel Color
Black; Blue; Red
Marking Tool Color Family
Multicolor
Marking Tool Product Group
FriXion BallĀ® Erasable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31557
Zoro #
G315661566
UPC #
-
Country of Origin
Japan
Details
Pen Type
Gel Pen
Item
Gel Pens
Tip Style
Conical
Barrel Color
Black; Blue; Red
Marking Tool Color Family
Multicolor
Marking Tool Product Group
FriXion BallĀ® Erasable
Pen Grip
Dimpled Rubber
Description
FriXion Ball Erasable Gel Pens write smoothly and erase cleanly, so you can erase every 'oops' the written ones, at least. Offering unlimited do-overs, you can write, erase and re-write until you get it right, without any wear or tear to the paper or messy eraser crumbs. The heat generated by erasing friction turns the unique thermo-sensitive gel ink clear, so your marks simply disappear from the page. Mistakes are a thing of the past with FriXion. Now nobody needs to know it wasn't perfect the first time! Stylish, ink-color-matched barrel features a cushioned, dimpled grip on one end and an included eraser on the other as well as a snap-tight cap.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.