FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Navy Ink, Navy Barrel, 3PK
Mfr # 31468
Zoro # G916042818
product price:Â $10.55
/pk 3, $3.52/eaKey Features
Pen Grip
Dimpled Rubber
Marking Tool Product Group
FriXion® Clicker Erasable
Marking Tool Color Family
Blue
Barrel Color
Navy
Pen Type
Gel Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31468
Zoro #
G916042818
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Pen Grip
Dimpled Rubber
Marking Tool Product Group
FriXion® Clicker Erasable
Marking Tool Color Family
Blue
Barrel Color
Navy
Pen Type
Gel Pen
Item
Gel Pens
Features
Erasable Ink
Tip Style
Conical
Description
FriXion Clicker combines the convenience of a retractable with amazing erasable gel ink. Pilot FriXion gel ink pens allow you to write, erase and rewrite without damaging documents or leaving behind messy eraser crumbs. The unique, thermo-sensitive gel ink formula offers vibrant color and smooth writing. Great for editing documents, creating lists, scheduling, proofing and so much more!
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.