Shop PILOT
See all product information
Create Account
FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen
- Mfr # 11384
- Zoro # G708465191
product price:Â
$
62.49
/ea
Key Features
Ink Color
Black
Point Size
1 mm
Point Type
Bold
Features
Wear Resistant, Thermosensitive Ink, Tear Resistant, Latex-free, Smooth Writing, Erasable
Width
0.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11384
- Zoro #
- G708465191
- UPC #
- 72838113849
- Country of Origin
- Japan
- Ink Color
- Black
- Item
- Gel Pen
- Point Type
- Bold
- Features
- Wear Resistant, Thermosensitive Ink, Tear Resistant, Latex-free, Smooth Writing, Erasable
- Refillable
- Yes
- Ink Type
- Gel-based
- Retractable
- Yes
Dimensions
- Point Size
- 1 mm
- Width
- 0.6"
- Overall Length
- 0.60"
- Height
- 5.50"
Description
frixion clicker combines the convenience of a retractable with amazing erasable gel ink. Pilot frixion gel ink pens allow you to write, erase and rewrite without damaging documents or leaving behind messy eraser crumbs. The unique, thermo-sensitive gel ink formula offers vibrant color and smooth writing. Great for editing documents, creating lists, scheduling, proofing and so much more!!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.