FriXion Colors Erasable Porous Point Pen, Stick, Bold 2.5 mm, Assorted Colors, 6PK

  • Mfr # 44154

  • Zoro # G715661432


product price:  $11.35
/pk 6, $1.89/ea

Key Features

Marking Tool Color Family
Multicolor
Pen Type
Porous Point Pen
Pen Grip
Smooth
Tip Style
Bullet
Barrel Color
White/Light Green; White/Orange; White/Periwinkle; White/Pink; White/Red; White/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44154
Zoro #
G715661432
UPC #
-
Country of Origin
Japan

Details

Marking Tool Color Family
Multicolor
Pen Type
Porous Point Pen
Pen Grip
Smooth
Tip Style
Bullet
Barrel Color
White/Light Green; White/Orange; White/Periwinkle; White/Pink; White/Red; White/Yellow
Item
Porous Point Pens
Marking Tool Product Group
FriXion Colors Erasable

Description

Add a touch of creativity and style to your everyday tasks with the new FriXion marker pens. Write smoothly, draw flawlessly, erase cleanly and revise repeatedly without damaging your documents, thanks to thermo-sensitive and erasable ink. The durable, bold point tip produces rich and vibrant lines. Quick drying ink won't bleed through paper.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.