This item is Discontinued.

Pilot FriXion ColorSticks Erasable Gel Pen, Stick, Fine 0.7 mm, Assorted Ink and Barrel Colors, 5PK 32443/15145

This item is Discontinued.

Pilot

FriXion ColorSticks Erasable Gel Pen, Stick, Fine 0.7 mm, Assorted Ink and Barrel Colors, 5PK (Discontinued)

Mfr # 32443/15145
Zoro # G115661520
Country of Origin Japan
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32443/15145
Zoro #
G115661520
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Ink Color
Blue, Green, Orange, Purple, Turquoise
Pen Type
Gel Pen
Item
Gel Pens
Tip Style
Conical
Pen Grip
Ribbed
Marking Tool Color Family
Multicolor
Barrel Color
Blue; Green; Orange; Purple; Turquoise
Marking Tool Product Group
FriXion ColorSticks Erasable
Cap Color
Clear/Blue, Clear/Green, Clear/Orange, Clear/Purple, Clear/Turquoise
Features
Erasable Ink; Pocket Clip
Pen Style
Stick

Description

Lets you write in vivid color. Modern and slim design with a non-slip grip. Erasable gel ink pens write smoothly and erase cleanly without any wear and tear to the paper or messy eraser shavings. The heat generated by erasing FriXion causes unique thermo-sensitive ink to become clear so the writing disappears from the page, allowing you to erase and rewrite repeatedly without damaging documents. Eraser on a clear, non-rolling cap for ease of use.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.