Zoro Homepage
This item is Discontinued.
Pilot FriXion Erasable Stick Marker Pen, 0.6 mm, Assorted Ink/Barrel, 72/Tub PIL12317

FriXion Erasable Stick Marker Pen, 0.6 mm, Assorted Ink/Barrel, 72/Tub (Discontinued)

  • Mfr # PIL12317
  • Zoro # G7521117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL12317
Zoro #
G7521117
UPC #
72838123176
Country of Origin
Japan

Dimensions

Tip Size
0.6 mm
Pen Point Size
0.6 mm
Pen Point Size Type
Fine

Details

Pen Type
Porous Point Pen
Color
Assorted
Item
Pens
Pen Grip
Smooth
Pen Tip
Bullet
Marking Tool Product Group
FriXion Fineliner Erasable
Weight
1.1 lbs
Special Pen Packaging
Retail Display Tub
Pen Barrel Color(s) Assortment
Black; Blue; Brown; Green; Light Green; Light Pink; Orange; Periwinkle; Pink; Purple; Red; Yellow
Pen Cap Color(s)
White
Pen Sub-Brand & Product Family
FriXion Fineliner Erasable
Pen Tip Type
Bullet
Pen Barrel Color(s)
Assorted
Pen Style
Stick
Pen Ink Color(s)
Assorted
Pen Ink Color(s) Assortment
Black; Blue; Brown; Green; Light Green; Light Pink; Orange; Periwinkle; Pink; Purple; Red; Yellow
Special Ink Properties
Water-Based Marker Gel
Pen Grip Type
Smooth

Description

Pilot® FriXion Erasable Stick Marker Pen, 0.6 mm, Assorted Ink/Barrel, 72/Tub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.