G-Knock BeGreen Gel Pen, Retractable, Fine 0.7 mm, Black Ink, Smoke/Black Barrel, PK12

  • Mfr # PIL31506

  • Zoro # G5570205


product price:  $17.99
/pk 12, $1.50/ea

Key Features

Ink Color
Black
Pen Type
Retractable Roller Ball
Point Size
0.7mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIL31506
Zoro #
G5570205
UPC #
072838315069
Country of Origin
Japan

Dimensions

Point Size
0.7mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Pen Ink Color
Black
Pen Cap
Retractable
Point Type
Fine
Pen Cushion
Yes
Barrel Color
Translucent
Grip
Soft Rubber
Pen Tip
0.7 mm
Pen Grip
Contoured Cushion
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
G-Knock BeGreen(R)
Pen Sub-Brand & Product Family
G-Knock BeGreen®
Pen Grip Type
Cushioned Rubber
Weight
0.329 lbs
Special Ink Properties
Water-Based Gel
Pen Ink Color(s)
Black
Pen Barrel Color(s)
Black
Pen Tip Type
Conical
Manufacturer Pen Refill #
77240
Pen Style
Retractable
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Number of Markers
12
Ink Type
Rollerball

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series G-Knock BeGreen(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.