Zoro Homepage

G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12

  • Mfr # PIL31025

  • Zoro # G5480772


product price: $20.25
/pk 12, $1.69/ea

Key Features

Pen Type
Retractable Roller Ball
Point Size
0.7mm
Pen Ink Color
Green
Pen Cap
Retractable
Grip
Contoured rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL31025
Zoro #
G5480772
UPC #
072838310255
Country of Origin
Japan

Dimensions

Point Size
0.7mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Ink Color
Green
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Pen Ink Color
Green
Pen Cap
Retractable
Grip
Contoured rubber
Barrel Color
Clear
Pen Grip
Contoured Cushion
Point Type
Fine
Pen Cushion
Yes
Pen Tip
0.7 mm
Features
Permanent Ink
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
G2(R) Premium
Pen Grip Type
Contoured Latex-Free Rubber
Special Ink Properties
Water-Based Gel
Pen Tip Type
Conical
Pen Style
Retractable
Pen Sub-Brand & Product Family
G2® Premium
Pen Ink Color(s)
Green
Manufacturer Pen Refill #
77243
Weight
0.312 lbs
Pen Barrel Color(s)
Smoke
Marker Cap
Retractable
Erasable
Non-Erasable
Cartridge Type
Non-Pressurized
Metal Detectable
Not Metal Detectable
Refillable
Refillable
Washable
Non-Washable
Number of Markers
12
X-Ray Detectable
Not X-Ray Detectable
Clip Type
Pocket Clip
Ink Type
Gel
Toxicity
Toxic
Tip Type
Fine

Description

Choose G2®—one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2® Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.


  • • One of world's longest-lasting and one of America's top-selling gel pens.
  • • Delivers a super-smooth, high-performance writing experience.
  • • Vibrant, quick-drying gel ink.
  • • Translucent barrel with a contoured, cushioned-rubber grip.
  • • Refillable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.