Shop PILOT
See all product information
Create Account
G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 4/Pack
- Mfr # 31734
- Zoro # G808469341
product price:Â
$
18.85
/ea
Sold in multiples of 2 for
$37.70
Key Features
Color
Red
Overall Length
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31734
- Zoro #
- G808469341
- UPC #
- 72838317346
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3.7 in
Details
- Color
- Red
Description
fun and compact size is ideal for pockets, purses or notebooks. Super smooth writing gel ink. Comfortable to hold with a contoured and latex-free rubber grip.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.