Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pilot G2 Premium Gel Pen, Retractable, Bold 1 mm, Assorted Ink and Barrel Colors, 4PK 31255

G2 Premium Gel Pen, Retractable, Bold 1 mm, Assorted Ink and Barrel Colors, 4PK (Discontinued)

  • Mfr # 31255
  • Zoro # G015661156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31255
Zoro #
G015661156
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1 mm

Details

Pen Type
Gel Pen
Marking Tool Color Family
Multicolor
Marking Tool Product Group
G2® Premium
Barrel Color
Smoke/Black, Smoke/Blue, Smoke/Green, Smoke/Red
Pen Grip
Contoured Latex-Free Rubber
Item
Gel Pens
Tip Style
Conical

Description

Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.