
G2 Premium Gel Pen, Retractable, Extra-Fine 0.38 mm, Black Ink, Clear/Black Barrel, 5PK
Mfr # G23C5BLK
Zoro # G115661353
product price: $12.15
/pk 5, $2.43/eaKey Features
Barrel Color
Clear/Black
Point Size
0.38 mm
Pen Type
Gel Pen
Marking Tool Color Family
Black
Tip Style
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G23C5BLK
Zoro #
G115661353
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.38 mm
Details
Barrel Color
Clear/Black
Pen Type
Gel Pen
Marking Tool Color Family
Black
Tip Style
Conical
Pen Grip
Contoured Latex-Free Rubber
Marking Tool Product Group
G2® Premium
Item
Gel Pens
Description
Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.