G2 Premium Gel Pen, Retractable, Extra-Fine 0.38 mm, Red Ink, Smoke/Red Barrel, PK12

  • Mfr # PIL31279

  • Zoro # G5822214


product price:  $21.75
/pk 12, $1.81/ea
Sold in multiples of 12 for $261.00

Key Features

Pen Type
Retractable Roller Ball
Point Size
0.38mm
Pen Ink Color
Red
Pen Cap
Retractable
Grip
Contoured rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIL31279
Zoro #
G5822214
UPC #
072838312792
Country of Origin
Japan

Dimensions

Point Size
0.38mm
Pen Point Size
0.38 mm
Pen Point Size Type
Extra-Fine

Details

Ink Color
Red
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Pen Ink Color
Red
Pen Cap
Retractable
Grip
Contoured rubber
Pen Grip
Contoured Cushion
Barrel Color
Translucent
Point Type
Ultra Fine
Pen Cushion
Yes
Pen Tip
0.38 mm
Features
Permanent Ink
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
G2(R) Premium
Pen Barrel Color(s)
Clear/Red
Weight
0.309 lbs
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
G2® Premium
Special Ink Properties
Water-Based Gel
Manufacturer Pen Refill #
77002
Pen Grip Type
Contoured Latex-Free Rubber
Pen Ink Color(s)
Red
Pen Style
Retractable
Marker Cap
Retractable
Metal Detectable
Not Metal Detectable
Washable
Non-Washable
Number of Markers
12
Toxicity
Toxic
Erasable
Non-Erasable
Tip Type
Ultra Fine
Refillable
Refillable
Clip Type
Pocket Clip
X-Ray Detectable
Not X-Ray Detectable
Cartridge Type
Non-Pressurized
Ink Type
Gel

Description

Pen Set, Pen Tip 0.38 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series G2(R) Premium, Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.