
G2 Premium Gel Pen, Retractable, Extra-Fine 0.5 mm, Assorted Ink and Barrel Colors, 5PK
Mfr # 31300
Zoro # G316042814
product price: $9.45
/pk 5, $1.89/eaKey Features
Marking Tool Product Group
G2® Premium
Point Size
0.5 mm
Barrel Color
(2)-Smoke/Black, (1)-Smoke/Blue, (1)-Smoke/Green, (1)-Smoke/Red
Pen Type
Gel Pen
Pen Grip
Contoured Latex-Free Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31300
Zoro #
G316042814
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Marking Tool Product Group
G2® Premium
Barrel Color
(2)-Smoke/Black, (1)-Smoke/Blue, (1)-Smoke/Green, (1)-Smoke/Red
Pen Type
Gel Pen
Item
Gel Pens
Pen Grip
Contoured Latex-Free Rubber
Marking Tool Color Family
Multicolor
Tip Style
Conical
Description
Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.