This item is Discontinued.

Pilot G2 Premium Gel Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, 5PK 31079

G2 Premium Gel Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, 5PK (Discontinued)

  • Mfr # 31079
  • Zoro # G215661147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31079
Zoro #
G215661147
UPC #
-
Country of Origin
China

Dimensions

Point Size
0.7 mm

Details

Barrel Color
Smoke/Black, Smoke/Blue, Smoke/Green, Smoke/Purple, Smoke/Red
Marking Tool Product Group
G2® Premium
Tip Style
Conical
Item
Gel Pens
Pen Grip
Contoured Latex-Free Rubber
Pen Type
Gel Pen
Marking Tool Color Family
Multicolor

Description

Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.