Zoro Homepage

Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12

  • Mfr # PIL38600

  • Zoro # G5836713


product price: $20.25
/pk 12, $1.69/ea

Key Features

Ink Color
Black
Pen Type
Roller Ball
Point Size
0.5mm
Pen Ink Color
Black
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL38600
Zoro #
G5836713
UPC #
072838386007
Country of Origin
Japan

Dimensions

Point Size
0.5mm
Pen Point Size
0.5 mm
Pen Point Size Type
Extra-Fine

Description

Pen Set, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Precise(R) P-500, Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.