Zoro Homepage

Ink Refill, Extra Fine, Black, PK2

  • Mfr # PIL77232

  • Zoro # G2687170


product price: $3.35
/pk 2, $1.68/ea
Sold in multiples of 4 for $13.40

Key Features

Pen Ink Color
Black
Point Size
Extra Fine
Ink Type
Gel
Color
Black
Refill For Series
Pilot® B2P Gel Pens, Dr Grip® Gel Pens, Dr Grip® LTD Gel Pens, G2 Fashion Gel Pens, G2 Gel Pens, G2 Limited Gel Pens, G2 Pro Gel Pens, G6 Gel Pens, MR Metropolitan Gel Pens, Precise Gel BeGreen® Pens, Q7 Gel Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL77232
Zoro #
G2687170
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
Extra Fine

Details

Item
Pen Ink Cartridge Set
Pen Ink Color
Black
Ink Type
Gel
Color
Black
Refill For Series
Pilot® B2P Gel Pens, Dr Grip® Gel Pens, Dr Grip® LTD Gel Pens, G2 Fashion Gel Pens, G2 Gel Pens, G2 Limited Gel Pens, G2 Pro Gel Pens, G6 Gel Pens, MR Metropolitan Gel Pens, Precise Gel BeGreen® Pens, Q7 Gel Pens
Tip/Nib Type
Conical
Refill Format
Standard Gel
Airplane-Safe Ink
Yes
Cartridge Type
Non-Pressurized
Toxicity
Toxic
Pen Tip
0.5 mm
Waterproof
Water-Resistant Ink
Marker Tip
Fine
Compatible Series
B2P, G2(R) Premium, G2(R) Premium Breast Cancer Awareness, G2(R) Pro
Number of Markers
2
Erasable
Non-Erasable

Description

Pen Ink Cartridge Set, Ink Type Gel, Pen Ink Color Black, Point Size Extra Fine, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.