Ink Refill, Extra Fine, Blue, PK2
Mfr # PIL77274
Zoro # G2687277
product price: $2.69
/pk 2, $1.35/eaSold in multiples of 4 for $10.76
Key Features
Pen Ink Color
Blue
Point Size
Extra Fine
Ink Type
Rollerball
Color
Blue
Tip/Nib Type
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL77274
Zoro #
G2687277
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
Extra Fine
Details
Item
Pen Ink Cartridge Set
Pen Ink Color
Blue
Ink Type
Rollerball
Color
Blue
Tip/Nib Type
Conical
Permanent/Washable Ink
Washable
Refill For Series
Pilot® Precise V5 RT Roller Ball Pens
Refill Format
Standard Ceramic Rollerball
Pen Tip
0.5 mm
Cartridge Type
Non-Pressurized
Waterproof
Water-Resistant Ink
Toxicity
Toxic
Compatible Series
Precise(R) V5RT, Precise(R) V5 BeGreen(R)
Number of Markers
2
Marker Tip
Fine
Erasable
Non-Erasable
Description
Pen Ink Cartridge Set, Ink Type Rollerball, Pen Ink Color Blue, Point Size Extra Fine, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.