Ink Refill, Medium, Black, PK2
Mfr # PIL77271
Zoro # G2687539
product price: $3.45
/pk 2, $1.73/eaSold in multiples of 3 for $10.35
Key Features
Pen Ink Color
Black
Point Size
Medium
Ink Type
Ballpoint
Color
Black
Permanent/Washable Ink
Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL77271
Zoro #
G2687539
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
Medium
Details
Item
Pen Ink Cartridge Set
Pen Ink Color
Black
Ink Type
Ballpoint
Color
Black
Permanent/Washable Ink
Washable
Tip/Nib Type
Conical
Airplane-Safe Ink
Yes
Refill For Series
Pilot® Axiom Ballpoint Pens, Dr Grip® Center Of Gravity Ballpoint Pens, Full Black Ballpoint Pens, MR Ballpoint Pens, Pure White Ballpoint Pens
Refill Format
Standard Ballpoint
Compatible Series
Dr. Grip(R) Center of Gravity, Dr. Grip(R) Frosted, Dr. Grip(R) Full Back, Dr. Grip(R) Pure White, Pilot Axiom, Pilot MR Ballpoint 2
Toxicity
Toxic
Number of Markers
2
Cartridge Type
Non-Pressurized
Marker Tip
Medium
Waterproof
Water-Resistant Ink
Pen Tip
0.7 mm
Erasable
Non-Erasable
Description
Pen Ink Cartridge Set, Ink Type Ballpoint, Pen Ink Color Black, Point Size Medium, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.