Liquid Paint Marker, Gold, Acrylic
Mfr # PIL41700
Zoro # G009615936
product price: $2.59
/eaSold in multiples of 3 for $7.77
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL41700
Zoro #
G009615936
UPC #
-
Country of Origin
Japan
Details
Item
Marker
Description
Liquid Paint Marker, Actuation Type Capillary, Dry Time Not Applicable, Housing Attachment Style Not Applicable, Housing Material Plastic, Maximum Application Temperature Not Applicable, Maximum Performance Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Gold, Product Type Liquid Paint Marker, Removal Method Not Applicable, Specialty Environment or Surface Conditions Not Applicable, Tip Material Acrylic, Tip Protection Type Snap-on Cap, Tip Size 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.