Zoro Homepage

MARKER, RAZOR POINT II, BK

  • Mfr # 11009

  • Zoro # G510826920


product price: $19.49
/ea

Key Features

Ink Color
Black
Tip Material
Plastic
Barrel Color
Black
Point Type
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11009
Zoro #
G510826920
UPC #
72838110091
Country of Origin
United States

Details

Ink Color
Black
Item
Porous Point Pen
Tip Material
Plastic
Barrel Color
Black
Point Type
Super Fine

Description

Super fine point produces delicate, crisp, clean, quick-drying lines. Point supported by a metal collar for long-lasting performance. Barrel is manufactured with strong plastic for maximum durability. Pen Sub-Brand & Product Family: Razor Point II Super Fine Line; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Needle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.