
MARKER, RAZOR POINT II, RD
Mfr # 11011
Zoro # G810827016
product price: $19.39
/eaKey Features
Ink Color
Red
Barrel Color
Red
Tip Material
Plastic
Point Type
Super Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11011
Zoro #
G810827016
UPC #
72838110114
Country of Origin
United States
Details
Ink Color
Red
Item
Porous Point Pen
Barrel Color
Red
Tip Material
Plastic
Point Type
Super Fine
Description
Super fine point produces delicate, crisp, clean, quick-drying lines. Point supported by a metal collar for long-lasting performance. Barrel is manufactured with strong plastic for maximum durability. Pen Sub-Brand & Product Family: Razor Point II Super Fine Line; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Needle.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.