Zoro Homepage

MARKER, RAZOR PT, X-FIN, BK

  • Mfr # 11001

  • Zoro # G110827174


product price: $17.99
/ea

Key Features

Ink Color
Black
Tip Material
Metal
Point Type
Extra Fine
Barrel Color
Black
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11001
Zoro #
G110827174
UPC #
72838110015
Country of Origin
United States

Details

Ink Color
Black
Item
Porous Point Pen
Tip Material
Metal
Point Type
Extra Fine
Barrel Color
Black
Barrel Material
Plastic
Features
Long Lasting

Description

Only a light, delicate touch is needed to produce smooth, bold lines. Fiber point is supported and protected by a durable metal collar for long-lasting performance. Barrel is manufactured with tough plastic for maximum durability. Pen Sub-Brand & Product Family: Razor Point Fine Line; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Needle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.