Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MARKER, RAZOR PT, X-FIN, RD

  • Mfr # 11007

  • Zoro # G110826924


product price: $16.65
/ea

Key Features

Ink Color
Red
Barrel Material
Plastic
Point Type
Extra Fine
Barrel Color
Red
Tip Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11007
Zoro #
G110826924
UPC #
72838110077
Country of Origin
United States

Details

Ink Color
Red
Item
Porous Point Pen
Barrel Material
Plastic
Point Type
Extra Fine
Barrel Color
Red
Tip Material
Metal

Description

Only a light, delicate touch is needed to produce smooth, bold lines. Fiber point is supported and protected by a durable metal collar for long-lasting performance. Barrel is manufactured with tough plastic for maximum durability. Pen Sub-Brand & Product Family: Razor Point Fine Line; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Needle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.