Shop PILOT
See all product information
Create Account
Marker, Wide
- Mfr # PIL45100
- Zoro # G622887086
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Features
Quick-Drying Ink, Water-Resistant Ink
Ink Color
Black
Marker Tip
Chisel
Marker Ink Color
Black
Waterproof
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIL45100
- Zoro #
- G622887086
- UPC #
- 072838451002
- Country of Origin
- Japan
Dimensions
- Fits Chest Size
- Quick-Drying Ink, Water-Resistant Ink
Details
- Features
- Quick-Drying Ink, Water-Resistant Ink
- Item
- Marker
- Ink Color
- Black
- Marker Tip
- Chisel
- Marker Ink Color
- Black
- Waterproof
- Waterproof
- Includes Pen Cushion
- Cushion Not Included
- Erasable
- Non-Erasable
- Toxicity
- Toxic
- Cleanroom Standard
- Not Cleanroom Certified
- Package Type
- Classroom Set
- Irradiated
- Non-Irradiated
- Barrel Type
- Wide
- X-Ray Detectable
- Not X-Ray Detectable
- Series
- Super Color Jumbo
- Metal Detectable
- Not Metal Detectable
- Washable
- Non-Washable
Description
Marker, Black, Not Applicable, Marker Tip Oversized Chisel, Marker Cap Capped, Barrel Type Wide, Washable Non-Washable, Waterproof Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.