Shop PILOT
See all product information
Create Account
Of America 26063 Precise V5 Retractable Roller Ball Pen .5mm Blue
- Mfr # 26063
- Zoro # G504122854
product price:Â
$
55.95
/ea
Key Features
Ink Color
Blue
Point Type
Extra Fine
Series
V5 RT
Barrel Color
Blue
Features
Visible Ink Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26063
- Zoro #
- G504122854
- UPC #
- 72838260635
- Country of Origin
- Japan
- Ink Color
- Blue
- Item
- Rollerball Pen
- Point Type
- Extra Fine
- Series
- V5 RT
- Barrel Color
- Blue
- Features
- Visible Ink Supply
- Ink Type
- Water Based
Description
Innovative, retractable design with super smooth liquid ink formula. Comfortable rubber grip with traction pockets. Patented needle point technology. Refillable. Assorted colors include: Black, Blue, Red, Green, and Purple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.