of America PIL11467 Frixion Erasable Stick Marker Pen; Blue
- Mfr # PIL11467
- Zoro # G404142273
product price:Â
$
46.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIL11467
- Zoro #
- G404142273
- UPC #
- 72838114679
- Country of Origin
- China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Unique thermo-sensitive ink formula allows you to write and erase flawlessly
- Will not bleed through paper
- Pen Style: Stick
- Pen Type: Porous Point Pen
- Refillable: No
- Pen Point Size Type: Fine
- Pen Point Size: 0.6 mm
- Pen Ink Color: Blue
- Color Family: Blue
- Pen Barrel Color: Blue
- Pen Cap Color: White
- Special Ink Type: Erasable Gel
- Pen Tip Type: Bullet
- Pen Grip Type: Smooth
- Visible Ink Supply: No
- Pocket Clip: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.