Paint Marker, Medium Tip, Yellow Color Family, Paint

  • Mfr # 96961

  • Zoro # G5377005


product price:  $6.69
/ea

Key Features

Color
Yellow
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96961
Zoro #
G5377005
UPC #
048615969619
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Yellow
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Series
Paint-Riter
Features
Run-Resistant
Marking Tool Product Group
Paint Markers
Standards
EPA HAPS and SARA 313, California Prop 65
Dry Time
30 sec
Actuation Type
Standard
US DOE RDT-F7-3T Specification Compliance
No
Minimum Performance Temperature
-50 Degrees F
Paint Marker Format
Marker
Maximum Application Temperature
150 Degrees F
US Navy C3070 Specification Compliance
No
Pigment Material
Paint
Specialty Environment or Surface Conditions
Oily Surfaces
Pigment Permanence
Permanent
Rolls-Royce EMS 56752 Specification Compliance
No
Minimum Application Temperature
-50 Degrees F
Maximum Performance Temperature
150 Degrees F
Housing Attachment Style
Clip
MIL Spec STD-2041D Compliance
No
Color Family
Yellow
NSF Registered
No
Tip Protection Type
Snap-on Cap
Removal Method
Remover
Compatible Surfaces
Aluminum, Iron, Plastic, Rubber, Steel
Housing Material
Metal

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.