Pen, Assorted, Plastic, PK7
- Mfr # PIL28864
- Zoro # G022886894
product price:Â
$
16.19
/pk of 7, $2.31/ea
Key Features
Point Size
0.5 mm Extra Fine
Ink Color
Pink, Turquoise, Black, Red, Green, Purple, Blue
Features
Comfortable, Water Resistant, Fade Resistant
Pen Type
Rollerball
Grip Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIL28864
- Zoro #
- G022886894
- UPC #
- 072838288646
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.5 mm Extra Fine
Details
- Item
- Pen
- Ink Color
- Pink, Turquoise, Black, Red, Green, Purple, Blue
- Features
- Comfortable, Water Resistant, Fade Resistant
- Pen Type
- Rollerball
- Grip Material
- Rubber
- Marker Set Ink Colors
- Black, Blue, Green, Pink, Purple, Red, Turquoise
- Refillable
- Non-Refillable
- Tip Type
- Ultra Fine
- Barrel Material
- Plastic
- Pen Ink Color
- Assorted
- Series
- Precise Grip
- Includes Pen Cushion
- Cushion Included
- Toxicity
- Non-Toxic
- Barrel Color
- Assorted
- Pen Tip
- 0.5 mm
- Erasable
- Non-Erasable
- Ink Type
- Rollerball
Description
Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Assorted, Includes Pen Cushion Cushion Included, Pen Ink Color Assorted, Series Precise Grip, Package Quantity 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.