Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Ballpoint, Stick, Med, Bk, PK12

  • Mfr # 35711

  • Zoro # G7875283


product price: $14.75
/pk 12, $1.23/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Features
Skip-free, Visible Ink Supply
Grip
Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35711
Zoro #
G7875283
UPC #
-
Country of Origin
United States

Dimensions

Point Size
1mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Stick Pen
Features
Skip-free, Visible Ink Supply
Grip
Comfort
Point Type
Medium
Tip Material
Stainless Steel

Description

Pen,Ballpt,Stick,Med,Bk,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.