Zoro Homepage

Pen, Ballpt, Drgripcog, Char, M

  • Mfr # 36180

  • Zoro # G7875277


product price: $9.79
/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Features
Pocket Clip
Grip
Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36180
Zoro #
G7875277
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Features
Pocket Clip
Grip
Comfort
Barrel Color
Clear
Point Type
Medium

Description

Pen,Ballpt,Drgripcog,Char,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.