Shop PILOT
See all product information
Create Account
Pen, Black, Non-Erasable, Fountain
- Mfr # 91107
- Zoro # G4604739
product price:Â
$
28.69
/ea
Key Features
Pen Type
Fountain Pen
Color
Black
Tip Size
1 mm
Includes
(1) Gift Box
Weight
0.059 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91107
- Zoro #
- G4604739
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tip Size
- 1 mm
- Pen Point Size
- 1 mm
- Pen Point Size Type
- Medium
- Fits Chest Size
- Permanent Ink
Description
Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series MR Metropolitan, Features Permanent Ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.