Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEN, BPT, DRGRP, CC BRL, BK

  • Mfr # 36180

  • Zoro # G810827054


product price: $8.69
/ea

Key Features

Ink Color
Black
Features
Pocket Clip
Pen Grip
Comfort
Barrel Color
Clear
Point Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36180
Zoro #
G810827054
UPC #
72838361806
Country of Origin
United States

Details

Ink Color
Black
Item
Ballpoint Pen
Features
Pocket Clip
Pen Grip
Comfort
Barrel Color
Clear
Point Type
Medium
Clip Material
Metal

Description

Designed with perfect weight distribution for comfortable, balanced writing. Contoured, wide double-layer grip and balanced gripping axis reduce writing stress and alleviate hand fatigue. Ink is extra long-lasting and provides an ultra-smooth writing experience. Recommended for Ease-of-Use by the Arthritis Foundation. Silver-toned barrel with colored grip and metal accents. Retractable and refillable for continued use. Silver Barrel/Gray Grip. Pen Sub-Brand & Product Family: Dr. Grip Center of Gravity; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.