Zoro Homepage

Pen, Erasable Ink, Black, PK12

  • Mfr # 31450

  • Zoro # G4699591


product price: $25.75
/pk 12, $2.15/ea

Key Features

Ink Color
Black
Pen Type
Gel
Point Size
0.7mm
Pen Ink Color
Black
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31450
Zoro #
G4699591
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm
Pen Point Size
0.7 mm
Pen Point Size Type
Fine

Details

Ink Color
Black
Pen Type
Gel
Item
Erasable Retractable Ink Pen
Pen Ink Color
Black
Barrel Material
Plastic
Point Type
Fine
Features
Quick-Drying Ink
Pen Grip
Textured Cushion
Barrel Color
Black
Pen Tip
0.7 mm
Series
FriXion(R) Clicker
Pen Barrel Color(s)
Black
Pen Ink Color(s)
Black
Pen Sub-Brand & Product Family
FriXion® Clicker Erasable
Manufacturer Pen Refill #
77320; 77330; 77348
Pen Grip Type
Dimpled Rubber
Pen Tip Type
Conical
Pen Style
Retractable
Special Ink Properties
Water-Based Gel
Erasable
Erasable
Cartridge Type
Non-Pressurized
Number of Markers
12
X-Ray Detectable
Not X-Ray Detectable
Toxicity
Toxic
Washable
Non-Washable
Marker Cap
Retractable
Metal Detectable
Not Metal Detectable
Ink Type
Gel
Refillable
Refillable
Includes Pen Cushion
Cushion Included
Tip Type
Fine
Clip Type
Pocket Clip

Description

Gel Pens Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.